Skip Content
MUTI TOOL M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUTI TOOL M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2426-21
  • Mfr. Model # 2426-21
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.21 lbs

Technical Specs

  • Includes Battery, Charger, (5) Assorted Sanding Sheets, Sanding Pad, Wood Blade, Bag
  • Orbits per Minute 5,000 to 20,000
  • Battery Included MTL48-11-2401
  • Tool Weight 2.1 lbs.
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Tool Length 10-7/8"
  • Battery Capacity 1.5 Ah

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list