Skip Content
MUSTANG PREM GRAIN LP CUFF M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MUSTANG PREM GRAIN LP CUFF M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF1935M
  • Mfr. Model # 1935M
  • UNSPSC # 46185036
  • CATALOGUE PAGE # 2429
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Glove
  • Colour Beige
  • Cuff Safety
  • Lining Yes
  • Thumb Style Wing
  • Sold As Pair
  • Stitching Material Poly/Cotton
  • Leather Palm Material Cowhide
  • Leather Palm Type Grain Cow
  • Hand Left/Right
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list