Skip Content
MUSKOL PUMP (30 DEET), 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MUSKOL PUMP (30 DEET), 50ML

MUSKOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKL11-050074
  • Mfr. Model # 84661503
  • UNSPSC # 10190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Muskol(R) Insect Repellent
  • Dilution Ratio Ready to Use
  • Form Pump Spray
  • Active Ingredients DEET
  • Size 50 mL
  • Insect Group Flying
  • Insect Control Type Repels
  • Targeted Insects Mosquitoes
  • DEET Concentration 30.00%
  • Standards Registered with Health Canada

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list