MUSKOL LOTION 100ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MUSKOL LOTION 100ML

MUSKOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKL11-596253
  • Mfr. Model # 11-596253
  • UNSPSC # 10190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Muskol(R) Lotion
  • Package Configuration Bottle
  • Used For Mosquitoes
  • Dilution Ratio Ready to Use
  • Form Lotion
  • Active Ingredients DEET
  • Size 100 mL
  • Insect Group Flying
  • Insect Control Type Repels
  • Targeted Insects Mosquitoes
  • DEET Concentration 30.00%

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list