Discontinued with Replacement
MUSHROOM PUSH-PULL H B 40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MUSHROOM PUSH-PULL H B 40MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BT4
  • Mfr. Model # ZB4BT4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
BUTTON PUSH EMERGENCY STOP MUSHROOM

Your Price: NA

Product Details

Metal pushbutton, colour red, action push/pull, operator 40 mm mushroom emergency stop, 22 mm N/C.

Technical Specs

  • Accessory Group B
  • Action Push / Pull
  • Item Push Button Operator
  • Colour Red
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Standards UL, CSA, CE, RoHS
  • Legend Emergency Stop
  • Head Material Aluminum-Zinc Alloy
  • IP Rating 66
  • Type of Operator 40mm Mushroom Head
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list