Skip Content
MUSHROOM KNOB,M4,EXT,0.39,1.22,0.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MUSHROOM KNOB,M4,EXT,0.39,1.22,0.75

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DEF7
  • Mfr. Model # 3DEF7
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black
  • Finish Matte Black
  • Includes -
  • Material Thermoplastic
  • Item Mushroom Knob
  • Tap Type (In.) -
  • Style Novo Grip
  • Thread Size M4
  • Type External Thread
  • Components -
  • Overall Length 1.22"
  • Knob Type -
  • Standards -
  • Screw Length 0.39"
  • Diameter 0.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list