Skip Content
MULTIZONE THERMOMETER,-58 TO 158F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIZONE THERMOMETER,-58 TO 158F

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KGN5
  • Mfr. Model # 3KGN5
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Temp. Range (F) Indoor -58 to 158 Degrees , Outdoor -58 to 158 Degrees
  • Includes Remote Sensor, External Temperature Sensor, NIST Calabration Certificate, and Instructions
  • Item Wireless Multizone Thermometer
  • Display Digital LCD
  • Features Reads up to 3 Remote Sensors and Stand or Wall Mount
  • Power Source Battery
  • Temp. Range (C) Indoor -50 to 70 Degrees , Outdoor -50 to 70 Degrees
  • Temp. Accuracy +/-1 Degrees C
  • Temp. Resolution 0.1 Degrees
  • Calibration Certificate NIST
  • Remote Probe Yes
  • Wire Length 10 ft.
  • Display Digit Size 1.1"
  • Receiver to Transmitter Distance 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list