Skip Content
MULTIZONE THERMOMETER-58 TO 158F,DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIZONE THERMOMETER-58 TO 158F,DI

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYV3
  • Mfr. Model # 3LYV3
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Includes Remote Sensor and (4) AA Batteries
  • Item Wireless Multizone Thermometer
  • Features Reads up to 3 Remote Sensors, Jumbo Display, Min/Max Memory, and Degrees C/ Degrees F Switch
  • Temp. Range (F) Indoor -58 to 158 Degrees , Outdoor -58 to 158 Degrees
  • Display Digital LCD
  • Temp. Accuracy +/-2 Degrees F
  • Power Source Battery
  • Relative Humidity Range 25% to 90%
  • Temp. Range (C) Indoor -50 to 70 Degrees , Outdoor -50 to 70 Degrees
  • Temp. Resolution 0.2 Degrees
  • Humidity Accuracy +/-5%
  • Humidity Resolution 1%
  • Receiver to Transmitter Distance 90 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list