Skip Content
MULTITEST COLORIMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTITEST COLORIMETER

LAMOTTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CAT1
  • Mfr. Model # 6CAT1
  • UNSPSC # 60104202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Includes (4) Sample Vials, USB Interface Cable, Wall Charger and Instructions
  • Item Multitest Colorimeter
  • Display LCD
  • Auto Power Off Yes
  • Power Source Lithium Rechargeable Batteries
  • Range 0 to 4 PPM
  • Memory 4000 Points
  • Interface USB
  • Number of Tests 25
  • Testing Parameter Chlorine
  • Cable Length 1m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list