Skip Content
MULTIPURPOSE BLK RBR HSE 11/2 200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTIPURPOSE BLK RBR HSE 11/2 200FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7102150304200FA
  • Mfr. Model # 7102150304200FA
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Colour Black
  • Inside Dia. (In.) 1.500
  • Length 200 ft.
  • Outside Dia. (In.) 2.031
  • Working Pressure (PSI) 300
  • Temp. Range -70 Degrees F - 2,121 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list