Skip Content
MULTIPT-CAP W/FOLDING T-HANDLE LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIPT-CAP W/FOLDING T-HANDLE LOCK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRD4
  • Mfr. Model # 4RRD4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Cam Latch
  • Includes 10-32 Nut and Lockwasher (4)
  • Panel Through Hole/Screw Size 7/32
  • Grip 1 1/32 to 1 9/16
  • Locking/Nonlocking Non-locking
  • Catch/Latch Height 3-1/2"
  • Catch/Latch Material Steel
  • Catch/Latch Finish Bright Chrome
  • Catch/Latch Depth 2-9/16"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Opening Action Turn
  • Catch/Latch Type Cam
  • Hole Prep Center Lines 2" - 4-3/16"
  • Adjustable No
  • Outer Panel Thickness 5/16"
  • Panel Opening Width 2-27/32"
  • Panel Opening Length 3-27/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list