Skip Content
Discontinued with Replacement
MULTIPRO 4 GAS ALKALINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTIPRO 4 GAS ALKALINE

BIOSYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIO54-48-314A
  • Mfr. Model # 54-48-314A
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs
Suggested Replacement Product
MULTIPRO 4 GAS ALKALINE

Price: NA

Technical Specs

  • Battery Type Alkaline
  • Features One Button Operation, IPX5 Water Resistance
  • Gas Type O2, CO, H2S, LEL
  • Depth 1-5/8"
  • Height 4-1/2"
  • Includes Operator's Guide, Training CD-Rom, Clothes Clip, Laminated Quick Reference Guide, Calibration Adapter
  • Alarm Setting All Alarms Adjustable, Low O2 19.5%, High O2 23.5%, CO 35 ppm Warning, 100 ppm Danger, H2S 10 ppm Warning 20 ppm Danger, LEL 10% Warning , 20% Danger
  • Width 2-5/8"
  • Item Multi-Gas Detector, 4 Gas
  • Display LCD
  • Resolution O2 0.1%, CO 1 ppm, H2S 1 ppm, LEL 1%
  • Battery Life 22 hr.
  • Operating Temp. Range -20 Degrees C - 50 Degrees C (-4 Degrees F - 122 Degrees F)
  • Standards UL Class I, Division 1, Groups A, B, C, & D. Temperature Code T4, UL Class II, Division 1 Groups E, F, G. UL Class lll, CSA Class l, Division l, Groups A, B, C, D Temp Code T4, ATEX Certification: ll 2 G EEx ia d llC T4, UL International DEMKO A/S 05 ATEX
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Alarm Type Audible, Visual
  • Sensor Range O2 0 - 30%, CO 0 - 999 ppm, H2S 0 - 200 ppm, LEL 0 - 100%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list