Skip Content
MULTIPORT VENTALATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIPORT VENTALATOR

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TR21
  • Mfr. Model # 3TR21
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.3 lbs

Technical Specs

  • CFM @ 0.000-In. SP 304
  • CFM @ 0.125-In. SP -
  • CFM @ 0.200-In. SP 290
  • CFM @ 0.100-In. SP -
  • CFM @ 0.375-In. SP -
  • CFM @ 0.250-In. SP 284
  • CFM @ 0.625-In. SP -
  • CFM @ 0.500-In. SP -
  • CFM @ 0.750-In. SP -
  • CFM @ 0.875-In. SP -
  • CFM @ 1.000-In. SP -
  • CFM @ 1.500-In. SP -
  • Full Load Amps 2.50
  • For Use With General Ventilation Applications
  • Includes Four 4" Inlet Ports and One 6" Outlet Port
  • Motor RPM 1650
  • Phase 1
  • Item Ventilator
  • Sones @ 0.000-In. SP @ 5 Ft. -
  • Sones @ 0.100-In. SP @ 5 Ft. -
  • Housing Material 20 Gage Steel
  • Hz 60
  • Sones @ 0.125-In. SP @ 5 Ft. -
  • Sones @ 0.250-In. SP @ 5 Ft. -
  • Motor Enclosure Totally Enclosed
  • Motor Type Permanent Split Capacitor
  • Mounting Position Remote In-Line
  • Speed Control 4C254 or 6E898
  • Watts 300
  • Voltage 120
  • CFM @ 1.250-In. SP -
  • Grille Color -
  • Wheel Material Metal
  • Grille Material -
  • Motor Insulation Class B
  • Standards UL Listed, CSA Certified
  • Housing Length 15-1/4"
  • Duct Dia. 6"
  • Housing Width 14-1/4"
  • Housing Height 14-3/4"
  • Max. Inlet Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list