Skip Content
MULTIMETER,W/THERMAL CAMERA, FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIMETER,W/THERMAL CAMERA, FC

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET279FC
  • Mfr. Model # 279FC
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Bar Graph No
  • Basic DC Accuracy 0.09% + 2 counts
  • Battery Type 7.4 V Li-ion
  • Min./Max. Memory Yes
  • Includes Digital Multimeter, Battery, Battery Charger and Adapter, Test Leads, Alligator Clips
  • Item Digital Multimeter
  • Temp. Range 14 Degrees - 392 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Data Logging Yes
  • Display LCD
  • Duty Cycle No
  • Special Features Digital Multimeter, Integrated Thermal Imager, Integrated iFLEX Compatible
  • Data Hold Yes
  • Manufacturers Warranty Length 3 yr.
  • Auto Power Off Yes
  • Peak Hold No
  • Standards CSA, CE, FCC
  • Capacitance Range 2 nF - 9,999 micron F
  • Interface USB, Bluetooth
  • Diode Test Yes
  • Max. AC Volts 1,000
  • AC Response True RMS
  • Max. Ohms 50 M
  • Max. DC Volts 1,000
  • Multimeter Style Full Size
  • NIST Certification By Fluke
  • Instrument Counts 6,000
  • Instrument Frequency Counter Range 2 Hz - 999.9 Hz
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list