Skip Content
MULTIMETER TRMS CLAMP-ON DIG 2000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER TRMS CLAMP-ON DIG 2000A

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETACD15PRO-TRMS
  • Mfr. Model # ACD-15-PRO-TRMS
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1260
  • Shipping Weight 1.22 lbs

Product Details

The Amprobe ACD15PRO-TRMS clamp-on multimeter features non-contact voltage detection, diode test, audible continuity, auto and manual ranging, TRMS, and voltage overload protection for all functions up to 600 volts AC/DC.

Technical Specs

  • Battery Type AAA
  • Includes Deluxe Carrying Case, Test Leads
  • Item Clamp Meter
  • Operating Temp. 32 - 104 Degrees F
  • Auto Ranging Yes
  • Audible Continuity Yes
  • Display Backlit Screen
  • Safety Rating CAT III 600V
  • Frequency Counter 10 Hz - 1 kHz
  • Special Features Audible Continuity, Auto Check, Auto and Manual Ranging
  • Data Hold Yes
  • Manufacturers Warranty Length 1 Year
  • Capacitance 100 nF - 2,000 micron F
  • Standards RoHS Compliant
  • Auto Power Off Yes
  • Counts 6,000
  • Jaw Capacity 1-49/64"
  • Diode Test Yes
  • AC Current Accuracy +/-1.5% of Reading + 5 Digits
  • AC Response TRMS
  • Non-Contact Voltage Detector Yes
  • Calibration Frequency 50 - 60 Hz
  • Max. DC Volts 600
  • Max. DC Amps 99mA
  • Max. AC Volts 600
  • Max. AC Amps 2,000
  • Max. Ohms 6
  • Clamp Meter Jaw Style Clamp On
  • Digital/Analog Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list