Skip Content
Discontinued with Replacement
MULTIMETER POCKET AC/DC V DC A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTIMETER POCKET AC/DC V DC A

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEDM20
  • Mfr. Model # DM20
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs
Suggested Replacement Product
DMM 600V AC/DC (DM-25)

Price: NA

Product Details

The DM20 pocket multimeter measures AC and DC voltage, DC amperage, and resistance. Audible continuity and diode tests. Includes (1) 9 V battery. CAT II 300 V rated.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list