Skip Content
MULTIMETER MINI W/ NCV + NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIMETER MINI W/ NCV + NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX320NIST
  • Mfr. Model # EX320NIST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.0 lbs

Product Details

Mini digital multimeter has a non-contact AC voltage detector with red LED indicator and audible beeper. Features diode test, auto-off, low battery indicator, data hold, and frequency measurement (EX330) to 10 MHz. Includes test leads, holster, Type K tem

Technical Specs

  • Basic DC Accuracy +/-0.5% + 2 Digits
  • Includes Test Leads, Protective Holster, Batteries, Instructions
  • Min./Max. Memory Yes
  • Battery Type AAA Alkaline
  • Item Digital Multimeter
  • Audible Continuity Yes
  • Display LCD
  • Auto Ranging Yes
  • Special Features 100 to 600 VAC Non Contact Voltage Detector
  • Auto Power Off Yes
  • Data Hold Yes
  • Standards CE, C-UL, US
  • Diode Test Yes
  • Max. AC Volts 600
  • AC Response Average
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. Ohms 20 M Ohms
  • Multimeter Style Compact
  • Instrument Safety Rating CAT III 600 V
  • Instrument Counts 2,000
  • Temp. Range No Temp
  • Data Logging No
  • Series EXTECH (R) EX320
  • Manufacturers Warranty Length 1 yr.
  • Peak Hold No
  • Interface None
  • Calibration Certificate Included Yes
  • NIST Certification By FLIR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list