MULTIMETER MINI AUTORANGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER MINI AUTORANGING

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMN16A
  • Mfr. Model # MN16A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 0.9 lbs

Product Details

Digital mini multimeter features easy to read digital displays, temperature measurement capability, auto power off (MN16) and frequency measurement (MN16) to 10 MHz. Includes Type K temperature probe, test leads, rubber holster and batteries.

Technical Specs

  • Item Digital Mini MultiMeter
  • Basic DC Accuracy +/-1.20%
  • Battery Type AAA
  • Includes Battery, Type K Bead Wire Probe, Test Leads, Instructions
  • Temp. Range -4 - 1400 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Duty Cycle 01 - 99.9%
  • Display Digital
  • Special Features Large Easy to Read Digital Display
  • Auto Power Off Yes
  • Data Hold Yes
  • Standards CE, ETV
  • Capacitance Range 100 uF
  • AC Response Average
  • Max. AC Volts 600
  • Diode Test Yes
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Multimeter Style Compact
  • Max. Ohms 40M Ohms
  • Instrument Counts 4,000
  • Instrument Safety Rating CAT III 600 V
  • Instrument Frequency Counter Range 0.001 Hz - 5 MHz
  • Manufacturers Warranty Length 1 yr.
  • NIST Certification By FLIR
  • Bar Graph No
  • Min./Max. Memory No
  • Data Logging No
  • Series EXTECH (R) MN16A
  • Peak Hold No
  • Interface None
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list