Skip Content
MULTIMETER MINI AUTORANGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER MINI AUTORANGING

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMN15A
  • Mfr. Model # MN15A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 0.95 lbs

Product Details

Digital mini multimeter features easy to read digital displays, and temperature measurement capability. Includes Type K temperature probe, test leads, rubber holster and batteries.

Technical Specs

  • Battery Type 9V
  • Basic DC Accuracy +/-0.5%
  • Includes Battery, Type K Bead Wire Probe, Test Leads, Instructions
  • Item Digital Mini MultiMeter
  • Temp. Range -4 - 1400 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Digital
  • Auto Power Off Yes
  • Special Features Large Easy to Read Digital Display
  • Diode Test Yes
  • Max. AC Amps 10
  • Max. AC Volts 600
  • AC Response Average
  • Max. DC Volts 600
  • Max. DC Amps 10
  • Max. Ohms 20 M Ohms
  • Multimeter Style Full Size
  • Instrument Safety Rating CAT III 600 V
  • Instrument Counts 2,000
  • Data Hold Yes
  • Manufacturers Warranty Length 1 yr.
  • Standards CE, ETL
  • NIST Certification By FLIR
  • Bar Graph No
  • Min./Max. Memory No
  • Data Logging No
  • Series EXTECH (R) MN15A
  • Peak Hold No
  • Interface None
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list