Skip Content
MULTIMETER INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER INDUSTRIAL

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET83-5
  • Mfr. Model # 83-5
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1238
  • Shipping Weight 2.08 lbs

Product Details

Digital multimeter, 4000 count display, electronic and industrial applications, including high performance DC/AC voltage and current measurements, frequency, duty cycle, resistance, conductance, continuency, diode test and capacitance measurement.

Technical Specs

  • Basic DC Accuracy 0.10%
  • Instrument Counts 6,000
  • Includes Test Leads, Alligator Clips, Holster, 9 V Battery (Installed), Printed QSG
  • Item Digital Multimeter
  • Battery Type 9V Alkaline
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Temp. Range -200 Degrees C - 1090 Degrees C
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Data Logging Yes
  • Manufacturers Warranty Length Lifetime Limited Warranty
  • Display LCD
  • Special Features Adjustable Speed Motor Drive Test Function
  • Duty Cycle 0.10 - 99.90%
  • Data Hold Yes
  • Auto Power Off Yes
  • Peak Hold Yes
  • Standards UL, CSA, TUV, VDE, EN 61010-1
  • Capacitance Range 10.00 nF to 9999 F
  • Diode Test Yes
  • Max. AC Volts 1,000
  • Max. AC Amps 10
  • Max. DC Volts 1,000
  • Max. DC Amps 10
  • Multimeter Style Full Size - General Features
  • Max. Ohms 50 M
  • NIST Certification By Fluke
  • Series FLUKE (R) Fluke-83-V
  • AC Response TRMS
  • Calibration Certificate Included No
  • Instrument Frequency Counter Range 0.01 Hz - 200 kHz
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list