Skip Content
MULTIMETER INDUSTRIAL TRUE RMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER INDUSTRIAL TRUE RMS

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET87-5
  • Mfr. Model # 87-5
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1238
  • Shipping Weight 2.2 lbs

Product Details

Digital multimeter, 4-1/2 digit mode, 20000 count display, high performance DC/AC voltage and current measurements, frequency, duty cycle, resistance, conductance, continuency, diode test and capacitance measurement. Includes built-in thermometer.

Technical Specs

  • Temp. Range -200 Degrees C - 1090 Degrees C
  • Basic DC Accuracy +/-0.05%
  • Instrument Counts 6,000/20,000
  • Bar Graph Yes
  • Battery Type 9V Alkaline
  • Includes Test Leads, Alligator Clips, Holster, 9 V Battery (Installed), Temperature Probe.
  • Item Digital Multimeter
  • Audible Continuity Yes
  • Min./Max. Memory Yes
  • Auto Ranging Yes
  • Display Backlit LCD
  • Special Features Adjustable Speed Motor Drive Test Function
  • Duty Cycle 99.9%
  • Manufacturers Warranty Length Lifetime Limited Warranty
  • Data Hold Yes
  • Auto Power Off Yes
  • Peak Hold Yes
  • Standards UL, CSA, TUV, VDE listed
  • Diode Test Yes
  • Capacitance Range 9999 uF
  • Max. AC Volts 1,000
  • Max. AC Amps 10
  • Max. DC Volts 1,000
  • Multimeter Style Full Size - Advanced Features
  • Max. DC Amps 10
  • Max. Ohms 50 M
  • NIST Certification By Fluke
  • Data Logging Yes
  • Series FLUKE (R) Fluke-87-V
  • AC Response TRMS
  • Calibration Certificate Included No
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Instrument Frequency Counter Range 0.5 Hz - 200 kHz

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list