Skip Content
MULTIMETER HVY DUTY CAT IV TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIMETER HVY DUTY CAT IV TRMS

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX520
  • Mfr. Model # EX520
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.7 lbs

Product Details

Industrial Multimeter, Voltage To 1000 AC, Voltage To 1000 DC, To 20 Amps AC, To 20 Amps DC, Resistance To 60M Ohms, Basic DC Accuracy 0.09%, 6000 Counts, True RMS, Auto Ranging, Safety Rating CAT IV 600V, Special Features Waterproof to IP67, Drop Proof t

Technical Specs

  • Bar Graph Yes
  • Basic DC Accuracy 0.09%
  • Includes Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire, Temperature Probe, Carrying Case, and One 9 V Battery
  • Battery Type 9V
  • Item Industrial MultiMeters
  • Min./Max. Memory Yes
  • Temp. Range -50 - 1382 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Large Backlit LCD
  • Duty Cycle 0.1 - 99.9%
  • Data Hold Yes
  • Special Features Rugged Design for Heavy Duty Use
  • Auto Power Off Yes
  • Standards UL, CE
  • Capacitance Range 1000 uF
  • Diode Test Yes
  • AC Response True RMS
  • Max. AC Volts 1,000
  • Max. DC Volts 1,000
  • Max. AC Amps 20
  • Max. Ohms 60 M Ohms
  • Max. DC Amps 20
  • Multimeter Style Full Size
  • Instrument Counts 6,000
  • Instrument Safety Rating CAT IV 600 V
  • Instrument Frequency Counter Range 0.001 Hz - 40 MHz
  • Manufacturers Warranty Length 3 yr.
  • Interface Yes
  • Data Logging No
  • Series EXTECH (R) EX520
  • Peak Hold Yes
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list