MULTIMETER HVY DTY CAT IV TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER HVY DTY CAT IV TRMS

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX530
  • Mfr. Model # EX530
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.7 lbs

Product Details

Industrial Multimeter, Voltage To 1000 AC, Voltage To 1000 DC, To 20 Amps AC, To 20 Amps DC, Resistance To 40M Ohms, Basic DC Accuracy 0.06%, 40,000 Counts, True RMS, Auto Ranging, Safety Rating CAT IV 600V, Special Features Waterproof to IP67, Drop Proof

Technical Specs

  • Battery Type 9V Alkaline
  • Includes Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temperature Probe, Carrying Case, Battery, Instructions
  • Bar Graph Yes
  • Basic DC Accuracy +/-0.06%
  • Item Digital Multimeter
  • Min./Max. Memory Yes
  • Temp. Range -22 Degrees - 572 Degrees F (-30 Degrees - 300 Degrees C)
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Backlit LCD with Bargraph
  • Special Features Waterproof to IP67, Drop Proof to 6 ft.
  • Duty Cycle 0.1 - 99.9%
  • Data Hold Yes
  • Auto Power Off Yes
  • Peak Hold Yes
  • Capacitance Range 40mF
  • Diode Test Yes
  • Max. AC Volts 1,000
  • AC Response True RMS
  • Max. AC Amps 20
  • Max. DC Volts 1,000
  • Max. DC Amps 20
  • Max. Ohms 40M Ohms
  • Multimeter Style Full Size
  • Instrument Safety Rating CAT IV 600 V
  • Instrument Counts 40,000
  • Instrument Frequency Counter Range 0.001 Hz - 100 MHz
  • Manufacturers Warranty Length 3 yr.
  • Data Logging No
  • Series EXTECH (R) EX530
  • Interface None
  • Standards CE, CUL, US
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list