!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIMETER HEAVY DUTY CAT IV

MULTIMETER HEAVY DUTY CAT IV

EXTECH

MULTIMETER HEAVY DUTY CAT IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER HEAVY DUTY CAT IV

MULTIMETER HEAVY DUTY CAT IV

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXTEX503
  • Mfr. Model # EX503
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Product Details

Rugged, waterproof to IP67. In addition to the table listings, unit also measures frequency to 10 MHz, with 0.1 to 99.9% duty cycle, audible continuity, diode test, data hold and auto-off. Includes test leads, magnetic hanging strap, Type K temperature pr

Technical Specs

  • Item Digital Multimeter
  • Basic AC Voltage Accuracy +/-0.5%
  • Data Hold Yes
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Special Features 1000V Input Protection on All Functions, 10A Max Current, 4,000 Count Large Backlit LCD, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Duty Cycle, Diode/Continuity, Averaging DMM with 10 Functions and 0.5% Basic Accuracy, Complete with Double Molded Test Leads, Magnetic Hanging Strap, Carrying Case and 9V Battery, Data Hold, Relative, Auto Power Off, Double Molded Housing for Waterproof Protection, Dual Sensitivity Frequency Functions (Electrical/Electronic)
  • Calibration Certificate Included No
  • Multimeter Style Full Size - Basic Features
  • Capacitance Measurement Accuracy +/-0.50%
  • Bluetooth Compatible No
  • Dustproof Yes
  • IP Rating IP67
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • AC Response Calculation Average
  • AC Current Measurement Resolution 0.1 uA
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 0.01 nF
  • Data Logging No
  • DC Voltage Measurement Resolution 0.1 V
  • Diode Test Yes
  • Duty Cycle Yes
  • Fuse Access Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 10 MHz
  • Maximum Resistance Measurement 40 megaohm
  • Minimum AC Current Measurement 0.1 uA
  • Minimum Capacitance Measurement 0.01 nF
  • Minimum DC Voltage Measurement 0.1 V
  • Minimum Operating Temperature 41 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • NIST Certification By Manufacturer Not Certified
  • Overall Width 3.3 in
  • Pulse Width Yes
  • Software Included No
  • Temperature Measurement Resolution Not Applicable
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50%
  • Basic DC Current Accuracy +/-0.5%
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 4,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-0.5%
  • Frequency Measurement Accuracy +/-0.50%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof Yes
  • Temperature Measurement Accuracy +/-2%
  • Resistance Measurement Accuracy +/-2%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 0.1 uA
  • Depth 2.3 in
  • Display Type Backlit LCD
  • Frequency Measurement Resolution 0.001 Hz
  • Includes 9V Battery, Carrying Case, Double Molded Test Leads, Magnetic Hanging Strap
  • Maximum Capacitance Measurement 100 uF
  • Maximum Operating Temperature 104 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Voltage Measurement 0.1 V
  • Minimum DC Current Measurement 0.1 uA
  • Minimum Frequency Measurement 0.001 Hz
  • Minimum Resistance Measurement 0.1 ohm
  • Minimum/Maximum Memory No
  • Overall Height 7.3 in
  • Peak Hold No
  • Resistance Measurement Resolution 0.1 ohm
  • Standards UL, CE
  • Weight 12.3 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list