MULTIMETER HD WATERPROOF W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER HD WATERPROOF W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX520NIST
  • Mfr. Model # EX520NIST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.7 lbs

Product Details

Double molded for waterproof IP67 protection and 6 foot drop proof protection. Includes test leads, magnetic hanging strap, Type K temperature probe, carrying case and a 9 V battery. Cat III 1000V, Cat IV 600V.

Technical Specs

  • Battery Type 9V Alkaline
  • Basic DC Accuracy +/-0.09%
  • Includes Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temperature Probe, Carrying Case, Battery, Instructions
  • Bar Graph Yes
  • Item Digital Multimeter
  • Min./Max. Memory Yes
  • Temp. Range -50 Degrees - 1,382 Degrees F (-45 Degrees - 750 Degrees C)
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Backlit LCD with Bargraph
  • Special Features Waterproof to IP67, Drop Proof to 6 ft.
  • Duty Cycle 0.1 - 99.9%
  • Data Hold Yes
  • Auto Power Off Yes
  • Standards CE, CUL
  • Diode Test Yes
  • AC Response True RMS
  • Max. AC Volts 1,000
  • Capacitance Range 1000 uF
  • Max. AC Amps 20
  • Max. DC Volts 1,000
  • Max. DC Amps 20
  • Max. Ohms 40M Ohms
  • Multimeter Style Full Size
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Instrument Counts 6,000
  • Instrument Frequency Counter Range 0.001 Hz - 40 MHz
  • Data Logging No
  • Series EXTECH (R) EX520
  • Manufacturers Warranty Length 3 yr.
  • Peak Hold Yes
  • Interface None
  • NIST Certification By FLIR
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list