Skip Content
MULTIMETER HD TRMS W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIMETER HD TRMS W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX530NIST
  • Mfr. Model # EX530NIST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.75 lbs

Product Details

Double molded for waterproof IP67 protection and 6 foot drop proof protection. Includes test leads, magnetic hanging strap, Type K temperature probe, carrying case and a 9 V battery. Cat III 1000V, Cat IV 600V.

Technical Specs

  • Basic DC Accuracy +/-0.06%
  • Temp. Range -22 Degrees - 572 Degrees F (-30 Degrees - 300 Degrees C)
  • Max. AC Volts 1,000
  • Max. AC Amps 20
  • Max. DC Volts 1,000
  • Max. DC Amps 20
  • Max. Ohms 40M Ohms
  • Instrument Frequency Counter Range 0.001 Hz - 100 MHz
  • Instrument Counts 40,000
  • Includes Test Leads, Magnetic Hanging Strap, Temperature Probe, Battery, Case, Instructions
  • Item Digital Multimeter
  • Battery Type 9V Alkaline
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Backlit LCD with Bargraph
  • Data Logging No
  • Series EXTECH (R) EX530
  • Duty Cycle 0.10 - 99.90%
  • Special Features Waterproof to IP67, drop proof to 6 feet. 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage
  • Interface None
  • Auto Power Off Yes
  • Data Hold Yes
  • Peak Hold Yes
  • Standards CE, CUL, US
  • Manufacturers Warranty Length 3 yr.
  • Capacitance Range 1 pF to 40 mF
  • Diode Test Yes
  • AC Response TRMS
  • Multimeter Style Full Size
  • Calibration Certificate Included Yes
  • NIST Certification By FLIR
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list