Skip Content
MULTIMETER HD CAT IV W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIMETER HD CAT IV W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX503NIST
  • Mfr. Model # EX503NIST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.65 lbs

Product Details

Rugged, waterproof to IP67. In addition to the table listings, unit also measures frequency to 10 MHz, with 0.1 to 99.9% duty cycle, audible continuity, diode test, data hold and auto-off. Includes test leads, magnetic hanging strap, Type K temperature pr

Technical Specs

  • Bar Graph Yes
  • Basic DC Accuracy +/-0.5% + 2 Digits
  • Includes Test Leads, Battery, Instructions
  • Battery Type 9V Alkaline
  • Item Digital Multimeter
  • Audible Continuity Yes
  • Duty Cycle 0.1 - 99.9%
  • Auto Ranging Yes
  • Special Features Waterproof to IP67
  • Display Backlit LCD
  • Data Hold Yes
  • Auto Power Off Yes
  • Standards CE, C-UL, US
  • Diode Test Yes
  • AC Response Average
  • Capacitance Range 200 micron F
  • Max. AC Volts 1,000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. DC Volts 1,000
  • Max. Ohms 40M Ohms
  • Multimeter Style Full Size
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Instrument Counts 4,000
  • Instrument Frequency Counter Range 0.001 Hz - 10 MHz
  • Min./Max. Memory No
  • Temp. Range No Temp
  • Data Logging No
  • Series EXTECH (R) EX503
  • Manufacturers Warranty Length 3 yr.
  • Peak Hold No
  • Interface None
  • NIST Certification By FLIR
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list