MULTIMETER HD CAT IV TRMS W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER HD CAT IV TRMS W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX505NIST
  • Mfr. Model # EX505NIST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.7 lbs

Product Details

Rugged, waterproof to IP67. In addition to the table listings, unit also measures frequency to 10 MHz, with 0.1 to 99.9% duty cycle, audible continuity, diode test, data hold and auto-off. Includes test leads, magnetic hanging strap, Type K temperature pr

Technical Specs

  • Basic DC Accuracy +/-0.5% + 2 Digits
  • Item Digital Multimeter
  • Includes Test Leads, Temperature Probe, Battery, Instructions
  • Battery Type 9V Alkaline
  • Bar Graph Yes
  • Auto Ranging Yes
  • Temp. Range -4 Degrees - 1,382 Degrees F (-20 Degrees - 750 Degrees C)
  • Audible Continuity Yes
  • Display Backlit LCD
  • Duty Cycle 0.1 - 99.9%
  • Special Features Waterproof to IP67
  • Data Hold Yes
  • Auto Power Off Yes
  • Capacitance Range 200 micron F
  • Standards CE, C-UL, US
  • Diode Test Yes
  • Max. AC Volts 1,000
  • Max. DC Volts 1,000
  • Max. AC Amps 10
  • AC Response True RMS
  • Max. DC Amps 10
  • Max. Ohms 40M Ohms
  • Multimeter Style Full Size
  • Instrument Counts 4,000
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Instrument Frequency Counter Range 0.001 Hz - 10 MHz
  • Min./Max. Memory No
  • Data Logging No
  • Manufacturers Warranty Length 3 yr.
  • Series EXTECH (R) EX505
  • Peak Hold No
  • Interface None
  • NIST Certification By FLIR
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list