!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIMETER ELECTRICIANS TRUE RMS

MULTIMETER ELECTRICIANS TRUE RMS

FLUKE

MULTIMETER ELECTRICIANS TRUE RMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER ELECTRICIANS TRUE RMS

MULTIMETER ELECTRICIANS TRUE RMS

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $534.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FET117
  • Mfr. Model # 117/EFSP
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 227
  • Shipping Weight 1.7 lbs

Product Details

110 series, digital multimeters, allows testing for non-contact volts directly from the meter, 600 volts AC or DC, 40 Mega ohms, diode test, current measurement 20 amp (30 seconds momentary, 10 amps continuous), includes hard point test lead.

Technical Specs

  • Item Digital Multimeter
  • Basic AC Voltage Accuracy 1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
  • Data Hold Yes
  • Instrument Safety Rating CAT III 600 V
  • Maximum DC Voltage Measurement 600 V
  • Special Features Non-Contact Voltage Detection
  • Calibration Certificate Included No
  • Multimeter Style Compact - Basic Features
  • Capacitance Measurement Accuracy 1.9% + 2
  • Bluetooth Compatible No
  • Dustproof No
  • IP Rating IP42
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Low Input Impedance, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • AC Current Measurement Resolution 0.001 A
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution Not Applicable
  • DC Current Measurement Resolution 0.001 A
  • Depth 1.8 in
  • Display Type LCD
  • Frequency Measurement Resolution 0.01 Hz
  • Includes (1 Pair) 4 mm Silicone Test Lead Set, Holster, Quick Reference Guide
  • Maximum Capacitance Measurement 9,999 uF
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 0 V
  • Minimum DC Current Measurement 0 A
  • Minimum Frequency Measurement 0.01 Hz
  • Minimum Resistance Measurement 0.1 ohm
  • Minimum Temperature Measurement 14 Degrees F
  • Overall Height 6.6 in
  • Peak Hold No
  • Resistance Measurement Resolution Not Applicable
  • Standards UL, CSA, CE, VDE
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 2 Digits
  • Basic DC Current Accuracy 1.0% + 3
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy 1.5% + 3
  • Frequency Measurement Accuracy 0.1% + 2
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy Not Applicable
  • Resistance Measurement Accuracy +/-5%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Data Logging Yes
  • DC Voltage Measurement Resolution 0.1 V
  • Diode Test Yes
  • Duty Cycle No
  • Fuse Access Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 50 kHz
  • Maximum Resistance Measurement 40 megaohm
  • Maximum Temperature Measurement 122 Degrees F
  • Minimum AC Current Measurement 0 A
  • Minimum Capacitance Measurement 1 nF
  • Minimum DC Voltage Measurement 0 V
  • Minimum Operating Temperature 14 Degrees F
  • Minimum Storage Temperature -40 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Width 3.4 in
  • Pulse Width No
  • Software Included No
  • Weight 550 g

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list