MULTIMETER DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTIMETER DIGITAL

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDMM51FSG
  • Mfr. Model # DMM51FSG
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Product Details

Digital multimeter. Measures AC/DC voltage, AC/DC amperage, resistance, frequency and continuity. Features audible continuity beeper, diode test, 3-1/2 inch digit display, RS-232 capability, data hold and auto power off.

Technical Specs

  • Basic DC Accuracy +/-0.5% + 1 digit
  • Display 3-1/2 Digit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list