MULTIMETER DIGITAL W/SOFTWARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER DIGITAL W/SOFTWARE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET289/FVF
  • Mfr. Model # 289/FVF
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1238
  • Shipping Weight 3.82 lbs

Product Details

Digital multimeter with a 50,000 count LCD display. Kit includes Fluke 289 and FlukeView Forms software and cable, 80BK-A thermocouple, TL71 silicone test lead set, AC72 alligator clips, TPAK magnetic meter hanger and a soft storage case.

Technical Specs

  • Temp. Range -200 Degrees C - 1350 Degrees C
  • Basic DC Accuracy 0.025%
  • Instrument Counts 50,000
  • Bar Graph Yes
  • Battery Type (6) AA Alkaline
  • Includes 1 Set Tl71 Test Leads, 1 Set AC175 Alligator Clips, 6 AA Batteries, User Manual CD, FVF-SC2 Software Cable, TPAK Magnet Hanger, 80BK-A Thermocouple Probe, C280 Soft Case.
  • Item Digital Multimeter
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Auto Ranging Yes
  • Audible Continuity Yes
  • Display LCD
  • Duty Cycle Yes
  • Special Features Low Impedance Voltage, Low ohm and Low Pass Filter for Accurate Voltage and Frequency Measurements on Adjustable Speed Motor Drives and Electrically Noisy Equipment
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Auto Power Off Yes
  • Standards UL, CSA, CE
  • Peak Hold Yes
  • Data Hold Yes
  • Capacitance Range 1 nF - 100 mF
  • Interface USB
  • Diode Test Yes
  • Max. AC Volts 1,000
  • Max. DC Volts 1,000
  • NIST Certification By Fluke
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Multimeter Style Full Size - Advanced Features
  • Series FLUKE (R) Fluke-289/FVF
  • AC Response TRMS
  • Calibration Certificate Included No
  • Max. Ohms 500 megohm
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Instrument Frequency Counter Range 0.01 Hz - 1 MHz