Skip Content
MULTIMETER DIGITAL TRUE RMS AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER DIGITAL TRUE RMS AC/DC

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET175
  • Mfr. Model # 175/EFSP
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Product Details

Digital multimeter, true RMS AC voltage and current, auto ranging volts, amps and ohms, frequency and capacitance capabilities, min/max/average, and a 6000 count digital display with digital bargraph. Battery access door.

Technical Specs

  • Basic DC Accuracy 0.15
  • Instrument Counts 6,000
  • Bar Graph Yes
  • Battery Type 9V Alkaline
  • Item Digital Multimeter
  • Includes Test Leads, Battery, Paper Manual
  • Min./Max. Memory Yes
  • Audible Continuity Yes
  • Temp. Range 14 Degrees -122 Degrees F
  • Auto Ranging Yes
  • Display LCD
  • Special Features Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster
  • Data Hold Yes
  • Auto Power Off Yes
  • Manufacturers Warranty Length Lifetime Limited Warranty
  • Standards EN 61010-1, UL, CSA, TUV, VDE Pending
  • Capacitance Range 10 nF to 1000 uF
  • Max. AC Volts 1,000
  • Diode Test Yes
  • Max. DC Volts 1,000
  • Max. AC Amps 10
  • Max. Ohms 50 M
  • NIST Certification By Fluke
  • Max. DC Amps 10
  • Multimeter Style Full Size - General Features
  • Series FLUKE (R) Fluke-175
  • AC Response TRMS
  • Instrument Frequency Counter Range 0.01 Hz - 100 kHz
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list