Skip Content
MULTIMETER DIGITAL TRMS 1000V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIMETER DIGITAL TRMS 1000V AC/DC

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEDM820A
  • Mfr. Model # DM820A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1239
  • Shipping Weight 2.38 lbs

Product Details

Digital Multimeter. 1000V AC/DC, 10 amps AC/DC, 60M ohms resistance measurement, 10,000 count dual display, autoranging. CAT IV 1000V. Features include the Greenlee Beep-Jack function which guards against improper A- and mA- terminal plug-in, computer interface capability, auto power off, data hold, True RMS, Max/Min/Avg functions, voltage detection, 1 temperature input, diode test, capacitance, continuity and frequency measurements.

Technical Specs

  • Item Digital Multimeter
  • Type Digital
  • Includes 1) 9 V Battery, Bead Temperature Probe (Dm-820A, Dm-830a Only, 400 Degrees F/204 Degrees C Max), Test Leads, Protective Boot, Carrying Case

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List