Skip Content
MULTIMETER DIGITAL INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER DIGITAL INDUSTRIAL

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET289
  • Mfr. Model # 289
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1238
  • Shipping Weight 2.61 lbs

Product Details

Digital multimeter with a 50,000 count LCD display. Features include logging and trend capture that plots measurements as a single line to help detect anomalies, internal memory allows 180 hours of stand-alone logging, saved measurements, optical USB PC.

Technical Specs

  • Basic DC Accuracy 0.025%
  • Temp. Range -200 Degrees C - 1350 Degrees C
  • Instrument Counts 50,000
  • Bar Graph Yes
  • Battery Type (6) AA Alkaline
  • Includes TL71 Test Leads, AC175 Alligator Clips, Batteries - 6 AA Installed.
  • Audible Continuity Yes
  • Min./Max. Memory Yes
  • Item Digital Multimeter
  • Auto Ranging Yes
  • Data Logging Yes
  • Duty Cycle Yes
  • Display LCD
  • Special Features Low Impedance Voltage, Low ohm and Low Pass Filter for Accurate Voltage and Frequency Measurements on Adjustable Speed Motor Drives and Electrically Noisy Equipment
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Data Hold Yes
  • Auto Power Off Yes
  • Peak Hold Yes
  • Standards UL, CSA, CE
  • Capacitance Range 1 nF - 100 mF
  • Interface USB
  • Max. AC Volts 1,000
  • Diode Test Yes
  • Max. AC Amps 10
  • Max. DC Volts 1,000
  • Max. DC Amps 10
  • NIST Certification By Fluke
  • Multimeter Style Full Size - Advanced Features
  • Series FLUKE (R) Fluke-289
  • AC Response TRMS
  • Max. Ohms 500 megohm
  • Calibration Certificate Included No
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Instrument Frequency Counter Range 0.01 Hz - 1 MHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list