MULTIMETER DIGITAL DUAL TEMP LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER DIGITAL DUAL TEMP LOOP

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEDM510A
  • Mfr. Model # DM510A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1239
  • Shipping Weight 1.39 lbs

Product Details

Digital multimeter. 1000V AC/DC, 10 amps AC/DC, 60M ohms resistance measurement, 6000 count display, autoranging. AutoCheck automatically selects AC volts, DC volts or resistance with low impedance for ghost voltage elimination. CAT IV 300V, CAT III 600V, CATII 1000V. Features include the Greenlee Beep-Jack function which guards against improper A- and mA- terminal plug-in, True RMS, voltage detector, computer interface capability, auto power off, data hold, diode test, continuity, capacitance,

Technical Specs

  • Display Backlit LCD
  • Instrument Counts 6,000
  • Bar Graph Yes
  • Battery Type (2) AAA 1.5V
  • Includes (2)1.5 V AAA Batteries, Bead Temperature Probe (Dm-210a, DM-510A Only, 400 Degrees F/204 Degrees C Max), Test Leads, Protective Boot
  • Item Digital Multimeter
  • Min./Max. Memory Min/Max/Average
  • Auto Ranging Yes
  • Audible Continuity Yes
  • Special Features Measures AC/DC Voltage, AC/DC Current, Resistance, Temperature, Frequency, Duty Cycle and Capacitance, Diode and Audible Continuity Tests, Relative Offset Mode to See Changes in Measurements
  • Temp. Range -58 Degrees F - 1832 Degrees F
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Data Hold Yes
  • Standards CAT IV, CAT II, C/UL US Listed, CAT III, CE Listed
  • Interface USB
  • Auto Power Off Yes
  • Diode Test Yes
  • Max. AC Volts 1,000
  • Max. AC Amps 10
  • Max. DC Volts 1,000
  • Max. DC Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list