MULTIMETER DIGITAL 12 FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MULTIMETER DIGITAL 12 FUNCTION

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX570
  • Mfr. Model # EX570
  • UNSPSC # 27113204
  • CATALOGUE PAGE # 1236
  • Shipping Weight 1.8 lbs

Product Details

Digital multimeter, IR temperature. Voltage 1000 AC, voltage 1000 DC. 20 amps AC, 20 amps DC. Resistance 40 M Ohms. Basic DC accuracy +/-0.06%. Counts 40,000. True RMS. Auto ranging. Safety rating CAT IV 600 V. Special features: water resistant to IP64, b

Technical Specs

  • Battery Type 9V Alkaline
  • Bar Graph Yes
  • Basic DC Accuracy +/-0.06%
  • Includes Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Temp Probe, Carrying Case, Battery, Instructions
  • Item Digital Multimeter
  • Temp. Range -50 Degrees - 1,382 Degrees F (-45 Degrees - 750 Degrees C) (Type K), -22 Degrees - 1,022 Degrees F (-30 Degrees - 550 Degrees C) (IR)
  • Min./Max. Memory Yes
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Backlit LCD
  • Data Hold Yes
  • Duty Cycle 0.01 - 99.99%
  • Special Features Water Resistant to IP64, Built-In Infrared Thermometer
  • Auto Power Off Yes
  • Peak Hold Yes
  • Standards CE, EN61010-1
  • Diode Test Yes
  • Capacitance Range 0.001 nF - 10,000 micron F
  • AC Response True RMS
  • Max. AC Volts 1,000
  • Max. DC Volts 1,000
  • Max. Ohms 40M Ohms
  • Max. DC Amps 20
  • Max. AC Amps 20
  • Multimeter Style Full Size
  • Instrument Counts 40,000
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Instrument Frequency Counter Range 0.0001 Hz - 40 MHz
  • Data Logging No
  • Series EXTECH (R) EX570
  • Manufacturers Warranty Length 3 yr.
  • Interface None
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list