Skip Content
MULTIMETER CLAMP-ON AC/DC DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMETER CLAMP-ON AC/DC DIGITAL

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETACDC400
  • Mfr. Model # ACDC-400
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1260
  • Shipping Weight 1.36 lbs

Product Details

400 A AC/DC clamp on multimeter, current amps 400 AC, 400 DC, volts range, 600 VAC, 600 VDC resistance in ohms 400- 40 M.

Technical Specs

  • Battery Type AAA
  • Includes Users Manual, Carrying Case, Test Leads, Battery (Installed)
  • Item Clamp Meter
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Operating Temp. 32 Degrees F - 104 Degrees F
  • Display Backlit
  • Manufacturers Warranty Length 1 yr.
  • Data Hold Yes
  • Special Features Continuity Beeper Quickly Identifies Shorts and Opens
  • Safety Rating CAT III 600 V
  • Auto Power Off Yes
  • Memory Max/Min
  • Counts 4000
  • Jaw Capacity 1"
  • AC Current Accuracy +/-2% + 5 Digits
  • AC Response Average
  • Calibration Frequency 50 - 60 Hz
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 400
  • Digital/Analog Digital
  • Max. Ohms 40
  • Max. DC Amps 400
  • Clamp Meter Jaw Style Clamp On
  • Max. Conductor Size 33mm
  • Frequency Counter 60 Hz
  • Standards IEC, EN 61010-1:2001

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list