!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIMETER ANALOG CLAMP 1000A

MULTIMETER ANALOG CLAMP 1000A

AMPROBE

MULTIMETER ANALOG CLAMP 1000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER ANALOG CLAMP 1000A

MULTIMETER ANALOG CLAMP 1000A

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $444.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FETRS1007PRO
  • Mfr. Model # RS-1007-PRO
  • UNSPSC # 41113601
  • CATALOGUE PAGE # 232
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Clamp Meter
  • Calibration Certificate Included No
  • Jaw Style Clamp On
  • Maximum AC Voltage Measurement 600 V
  • Minimum AC Voltage Measurement 150 V
  • Safety Rating CAT IV 600V
  • Audible Continuity Yes
  • Battery Access No
  • Data Hold Yes
  • Includes Test Leads, Battery (Installed for Resistance Measurement Only), Users Manual, Carrying Case
  • Maximum Resistance Measurement 1,000 ohm
  • Minimum Operating Temperature 5 Degrees F
  • Special Features Measures Voltage and Current Without Batteries, Works Below 32 Degrees F
  • AC Response Calculation Average
  • Calibration Frequency 50 - 60 Hz
  • Maximum AC Current Measurement 1,000 A
  • Maximum DC Current Measurement Not Applicable
  • Minimum AC Current Measurement 15 A
  • Jaw Opening 1.88 in
  • Batteries Included Yes
  • Battery Size AAA
  • Display Type Rotary Scale
  • Manufacturers Warranty Length 1 Year
  • Midscale Resistance 25 Ohms
  • Parameters Measured AC Current, AC Voltage, Continuity, Resistance
  • Standards EN60101-1:2001, EN61010-2-032 (2002, Pollution Degree : II, Class 2)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list