MULTIMATIC 200 115/230 50/60HZ 1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIMATIC 200 115/230 50/60HZ 1PH

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-518
  • Mfr. Model # 907-518
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 713
  • Shipping Weight 49.4 lbs

Product Details

Wire Feed Welders, MIG/STICK/DC TIG Capable With MVP, Multimatic, Input Voltage 120 V or 230 V, Input (Amps) 20 A, Output Range (Amps) 200 A, OCV 90 V, 50/60 Hz, Duty Cycle MIG -20% or STICK/TIG - 30%, single Phase Rated Output MIG 150 A at 21.5 V at 20%, STICK 150 A at 26 V at 30%, TIG 150 A at 16 V at 30%.

Technical Specs

  • Application Racing / Customizing / Restoring, Diy / Home Hobbyist, Farm and Ranch, Metal Art / Sculptures,Manufacturing
  • Includes 10-ft. (3 M) Bernard(R) Q150 Mig Gun, 13-ft. (4 M) Lead with Electrode Holder and 25-mm Dinse Connector,10-ft. (3 M) Work Lead with Clamp and 25-mm Dinse Connector, argon and AR/co2 Mix Regulator/flow Gauge with 12-ft. (3.7 M) Hose,power Cord and Mvp Plugs for 120 and 240 V,quick Select(TM) Drive Roll for .024 in (0.6 Mm) or .030/.035,in (0.8/0.9 Mm) Solid Wire, and .030/.035 (0.8/0.9 Mm) Flux Cored Wire,two Contact Tips for .030-in. (0.8 Mm) Wire, and Two Contact Tips for .035-in. (0.9 Mm) Wire,material Thickness Gauge #229895,information/settings Chart and Quick Setup Guide
  • Item Multiprocess Welder
  • Features Auto-Set(TM) Elite, Ultimate Durability, Excellent Arc Characteristics!, Plugs in Anywhere!, Simple Aluminium Solutions, Tig Contractor Kit, Miller'S Auto-Line Technology
  • Wire Size 0.023", 0.030", 0.035"
  • Duty Cycle MIG: 20%Stick/TIG: 30%
  • Input Voltage 120/230
  • Phase 1
  • Hz 50/60
  • Rated Output MIG: 150 A @ 21.5 V, 20%TIG: 150 A @ 16.0 V, 30%Stick: 150 A @ 26.0 V, 30%
  • Series Multimatic 200
  • Standards CSA Certified
  • Output Range MIG 120 V: 30 - 140MIG 230 V: 30 - 200 TIG 120 V: 5 - 150TIG 230 V: 5 - 150Stick 120 V: 20 - 150Stick 230 V: 20 - 150
  • Overall Depth (In.) 14.5
  • Overall Width (In.) 9.75
  • Overall Height (In.) 14.5in
  • Input (Amps) 20
  • OCV 90V
  • Function Stick, TIG DC, MIG, Flux Cored

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list