Skip Content
MULTIMATERIAL SCREW PH PAN #10X1 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIMATERIAL SCREW PH PAN #10X1 ZP

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30025.019.0100
  • Mfr. Model # U30025.019.0100
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.218 lbs

Technical Specs

  • Finish Zinc Plated
  • Package Quantity 200
  • Material Steel
  • Item Multi Material Screw
  • Length 1"
  • Size #10
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Pan
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list