MULTIMASTER FMM 350 TOP SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTIMASTER FMM 350 TOP SET

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIFMM350TOPSET
  • Mfr. Model # FMM350TOPSET
  • UNSPSC # 27112738
  • CATALOGUE PAGE # 435
  • Shipping Weight 10.4 lbs

Technical Specs

  • Includes (2) Sanding Pads, (24) Sanding Sheets, Sanding Plate, (6) 4-1/2" Sanding Sheets, E-Cut Universal BiM Saw Blade, (2) E-Cut Long-Life Saw Blades, HSS Segment Saw Blade, Carbide Segment Saw Blade, Triangular Rasp, Rigid Scraper Blade, Dust Extraction Assembly, Case
  • Application Wood/Metal Cutting, Grout Removal, Rasping, Polishing, Scraping, Sanding
  • Item MultiMaster Oscillating Tool Set
  • Orbits per Minute 10,000 - 19,500
  • Voltage 120
  • Handle Design Ergonomic Soft Grip
  • Tool Weight 3.0 lbs.
  • Amps 3.2
  • Standards CSA and UL
  • Tool Length 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list