Skip Content
MULTIGRIPCLAMP,STRUTMOUNTED,PIPES 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIGRIPCLAMP,STRUTMOUNTED,PIPES 1

ZSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MVL7
  • Mfr. Model # 4MVL7
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Includes Clamp Halves
  • Max. Load (Lb.) 500
  • Pipe Size (In.) 1/4
  • Height (In.) 1-3/8
  • Item Multi Grip Clamp
  • Pad Size (In.) 1/4 x 1-5/8
  • Type Strut Mounted
  • Width (In.) 1-7/16
  • Description/Special Features For Strut Mounting of Tube, Pipe or Hose
  • Tube Size (In.) 1/4, 3/8, 1/2
  • Material Thermoplastic Elastomer
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list