Skip Content
MULTIFUNCTION CALIBRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIFUNCTION CALIBRATOR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPRC30
  • Mfr. Model # PRC30
  • UNSPSC # 41113684
  • CATALOGUE PAGE # 1264
  • Shipping Weight 4.6 lbs

Product Details

Multifunction process calibrator. Single and continuous step function for voltage and current. Self contained 24 V current loop power supply drives current loads up to 1000 ohms. Memory for 5 settable output values for each type of fast calibrations.

Technical Specs

  • Accuracy Dependent on Thermocouple Type
  • Includes Calibration Cable, Batteries, 100 - 240 V Universal AC Adapter, Carrying Case and Instructions
  • Display Backlit LCD
  • Item Handheld Temperature Calibrator
  • Powered By (6) AA Batteries or 100 - 240 V Universal AC Adapter
  • Calibration Certificate Optional
  • Source Voltage 0 - 20 VDC
  • Thermocouple Type J, K, T, C, E, N, R, S
  • Loop Supply Voltage 24 VDC
  • Current Measurement Range 0 - 50 mA DC
  • Max. Loop Current 24 mA DC
  • Source Current 0 - 24 mA DC
  • Thermocouple Temperature Range -58 Degrees F - 2,498 Degrees F (Dependent on Thermocouple Type)
  • Voltage Measurement Range 0 - 20 VDC
  • Measurement Functions Temperature, Voltage and Current
  • Source/Simulate T, mV, mA
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list