Skip Content
MULTIDIRECTIONAL HDTV ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDIRECTIONAL HDTV ANTENNA

ELECTRONIC MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT7297
  • Mfr. Model # ANT7297
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Features Type of Frequency: FM, VHF, UHFChannels: 2 - 69
  • Colour Silver
  • Height 32"
  • Item TV Antenna
  • Material Aluminum
  • Length 10"
  • Width 48"
  • Waterproof Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list