MULTIDEPTH SHIPPING CARTON,D18 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIDEPTH SHIPPING CARTON,D18 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJW1
  • Mfr. Model # 1PJW1
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Multidepth Shipping Carton
  • Colour Brown
  • Meets 350 lb. Test
  • Wall Type Double
  • Capacity 3528 cu. in.
  • Inside Width 14"
  • Maximum Weight 120 lb.
  • Inside Length 18"
  • Variable Depth 14, 12, 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list