Skip Content
MULTIDEPTH SHIPPING CARTON,D16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDEPTH SHIPPING CARTON,D16 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GML9
  • Mfr. Model # 5GML9
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • Colour Brown
  • Capacity 1920 cu. in.
  • Item Multidepth Shipping Carton
  • Wall Type Single
  • Meets 200 lb. Test
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Inside Width 12"
  • Maximum Weight 65 lb.
  • Inside Length 16"
  • Inside Depth 10"
  • Variable Depth 10, 8, 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list