Skip Content
MULTIDEPTH SHIPPING CARTON,BROWN,DO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDEPTH SHIPPING CARTON,BROWN,DO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GMR6
  • Mfr. Model # 5GMR6
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Capacity 4800 cu. in.
  • Item Multidepth Shipping Carton
  • Colour Brown
  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • Meets 275 lb. Test
  • Wall Type Double
  • Inside Length 20"
  • Maximum Weight 100 lb.
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Inside Width 20"
  • Variable Depth 12, 10, 8"
  • Inside Depth 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list