Skip Content
MULTIDEPTH SHIPPING CARTON,6 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDEPTH SHIPPING CARTON,6 IN. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GMJ4
  • Mfr. Model # 5GMJ4
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • Capacity 240 cu. in.
  • Colour Brown
  • Item Multidepth Shipping Carton
  • Wall Type Single
  • Meets 200 lb. Test
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Inside Width 6"
  • Inside Depth 4"
  • Maximum Weight 65 lb.
  • Inside Length 10"
  • Variable Depth 4, 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list