Skip Content
MULTIDEPTH SHIPPING CARTON,36 IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDEPTH SHIPPING CARTON,36 IN. D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GMT0
  • Mfr. Model # 5GMT0
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • Capacity 46,656 cu. in.
  • Colour Brown
  • Item Multidepth Shipping Carton
  • Wall Type Double
  • Meets 275 lb. Test
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Inside Width 36"
  • Inside Length 36"
  • Maximum Weight 100 lb.
  • Variable Depth 36, 34, 32, 30"
  • Inside Depth 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list