Skip Content
MULTIDEPTH SHIPPING CARTON,29 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDEPTH SHIPPING CARTON,29 IN. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJV7
  • Mfr. Model # 1PJV7
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.66 lbs

Technical Specs

  • Colour Brown
  • Capacity 16,704 cu. in.
  • Wall Type Double
  • Item Multidepth Shipping Carton
  • Inside Length 29"
  • Meets 275 lb. Test
  • Maximum Weight 100 lb.
  • Inside Width 24"
  • Variable Depth 24, 22, 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list